References
Draper:56406
Rubix:228A9861
Manufacturer :56406
Product details : DRAPER 56406 1400W 110V PADDLE MIXER
Features: Ideal for mixing up to 120L, Suitable for mixing plaster, mortars, floor screeds, etc, Variable speed, Soft start, High torque, Aluminum gearbox, Supplied with two part mixing paddle and 2M cable with BS plug
Technical specifications
Attributes
| Power | 1400 W |
|---|---|
| Speed | 800 rpm |
| Weight | 3.3 kg |
Show UNSPSC/ECL@SS
£ 138.61 excl. VAT
/ Each
£ 166.33 incl. VAT
- Delivery usually within ( 7 ) days

