Heat stripper, mixer
Filter Options
Categories
mixer (19)
heat stripper (8)
Brand
dewalt
(7)
draper
(14)
makita
(2)
milwaukee
(1)
rocol
(1)
steinel
(2)
22 Product(s) with 27 variant(s):
DEWALT D26411-GB 1800W HEAT GUN HEAVY DUTY 240V
- dewalt:D26411-GB
- rubix:2518117
- ean:5035048290057
- In stock: Next day delivery
- Power:1800 W
- Airflow:450 l/min
- Weight:0.8 kg
£ 58.65 excl. VAT
/ Each
DEWALT D26414-GB DIGITAL LED PREMIUM HEAT GUN 240V
- dewalt:D26414-GB
- rubix:217A8345
- ean:5035048290088
- In stock: Next day delivery
- Power:2000 W
- Airflow:650 l/min
- Weight:0.85 kg
£ 102.76 excl. VAT
/ Each
DEWALT D26414-LX 2000W LCD HEAT GUN 110V DIGITAL LED PREMIUM
- dewalt:D26414-LX
- rubix:80096432
- ean:5035048290095
- In stock: Next day delivery
- Power:1600 W
- Airflow:650 l/min
- Weight:0.71 kg
£ 96.92 excl. VAT
/ Each
DEWALT DCD240N-XJ 54V XR FLEXVOLT PADDLE MIXER - BARE
- dewalt:DCD240N-XJ
- rubix:2592644
- ean:5035048668412
- Delivery usually within ( 7 ) days
- Power:1000 W
- Speed:700 rpm
- Maximum torque:50 N.m
£ 356.66 excl. VAT
/ Each
STEINEL 068233 PROFESSIONAL 18V CORDLESS HEAT GUN. IN CARRY CASE
- steinel:068233
- rubix:261A3257
- Delivery usually within ( 5 ) days
- Power:900 W
- Airflow:300 l/min
- Weight:3347 kg
£ 502.50 excl. VAT
/ Each
STEINEL 085933 PROFESSIONAL 18V CORDLESS HEAT GUN. IN CARRY CASE
- steinel:085933
- rubix:261A3255
- Delivery usually within ( 5 ) days
- Power:1000 W
- Airflow:200 l/min
- Weight:3292 kg
£ 544.38 excl. VAT
/ Each
DEWALT DCE530N-XJ 18V XR HEATGUN NAKED / BODY ONLY
- dewalt:DCE530N-XJ
- rubix:210A5383
- ean:5035048722886
- In stock: Next day delivery
- Airflow:190 l/min
- Weight:0.5 kg
- Min. Operation temperature:290 °C
£ 102.04 excl. VAT
/ Each
MILWAUKEE 4933459771 M18 HEATGUN BARE UNIT
- milwaukee:4933459771
- rubix:204A0985
- manufacturer :4933459771
- ean:4058546029432
- Delivery usually within ( 10 ) days
- Airflow:170 l/min
- Weight:1.6 kg
- Min. Operation temperature:-18 °C
£ 88.06 excl. VAT
/ Each
DRAPER 56406 1400W 110V PADDLE MIXER
- draper:56406
- rubix:228A9861
- manufacturer :56406
- Delivery usually within ( 7 ) days
- Power:1400 W
- Speed:800 rpm
- Weight:3.3 kg
£ 138.61 excl. VAT
/ Each
DRAPER 56414 230V 1200W PADDLE MIXER 80L
- draper:56414
- rubix:382A4411
- manufacturer :56414
- ean:5010559564149
- Delivery usually within ( 7 ) days
- Power:1200 W
- Speed:680 rpm
- Weight:4.3 kg
£ 48.31 excl. VAT
/ Each
DRAPER 56427 1400W POWER MIXER 230V
- draper:56427
- rubix:221A2217
- manufacturer :56427
- Delivery usually within ( 7 ) days
- Power:1400 W
- Speed:800 rpm
- Weight:3.3 kg
£ 106.09 excl. VAT
/ Each
DEWALT DCE531N-XJ 18V XR CONCRETE VIBRATOR BARE UNIT
- dewalt:DCE531N-XJ
- rubix:223A2571
- ean:5035048648889
- Delivery usually within ( 7 ) days
- Power:0.36 W
- Speed:15000 rpm
- Weight:3.08 kg
£ 442.23 excl. VAT
/ Each
MAKITA DHG181ZJ 18V HEAT GUN LXT
- makita:DHG181ZJ
- rubix:244A9400
- ean:0088381760393
- In stock: Next day delivery
- Airflow:220 l/min
- Weight:1.4 kg
£ 109.21 excl. VAT
/ Each
DRAPER 16204 PAINT PADDLE MIXER 80 DIA X 400. 8MM ROD
- draper:16204
- rubix:231A2824
- manufacturer :16204
- Delivery usually within ( 7 ) days
£ 5.04 excl. VAT
/ Each
DRAPER 16404 M14-SDS PADDLE MIXER ADAPTOR
- draper:16404
- rubix:216A8509
- manufacturer :16404
- Delivery usually within ( 7 ) days
£ 4.88 excl. VAT
/ Each
DRAPER 16417 2 BLADE PAINT PADDLE MIXER 120 X 600MM M14
- draper:16417
- rubix:213A9506
- manufacturer :16417
- Delivery usually within ( 7 ) days
- Weight:0.96 kg
£ 13.25 excl. VAT
/ Each
DRAPER 16210 PLSTR MIXER 600X160MM M14 2B
- draper:16210
- rubix:381A8458
- manufacturer :16210
- ean:5010559162109
- Delivery usually within ( 7 ) days
£ 15.50 excl. VAT
/ Each
ROCOL 52233 AUTOMATIC FLUID MIXER A-900VS
- rocol:AUTOMATIC FLUID MIXER
- rubix:360002
- manufacturer :52233
- ean:5024747522330
- Usually arrives within 14 working days
- Weight:1 kg
£ 492.93 excl. VAT
/ Each
DRAPER 35032 HEAVY DUTY MIXER
- draper:35032
- rubix:382A1469
- manufacturer :35032
- ean:5010559350322
- Delivery usually within ( 7 ) days
- Weight:0.074 kg
£ 18.31 excl. VAT
/ Each
MAKITA P-02347 SPIRAL MIXER WK90(PLASTER)
- makita:P-02347
- rubix:4535288
- ean:0088381918534
- Delivery usually within ( 7 ) days
£ 22.18 excl. VAT
/ Each
DRAPER 99511 160L CEMENT MIXER 230V
- draper:99511
- rubix:382A9432
- manufacturer :99511
- ean:5010559995110
- Delivery usually within ( 7 ) days
- Weight:59 kg
£ 433.33 excl. VAT
/ Each
DEWALT DCD240X2-GB 54V XR FLEXVOLT PADDLE MIXER
- dewalt:DCD240X2-GB
- rubix:2592643
- ean:5035048668351
- Delivery usually within ( 7 ) days
- Weight:7 kg
£ 677.34 excl. VAT
/ Each

























