• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(683)
  • Portable power tools(802)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Coupling
DRAPER 70864 2PC 1/4BSP FEMALE QUICKCOUPL

DRAPER 70864 2PC 1/4BSP FEMALE QUICKCOUPL

Draper

See technical information
References
Draper:70864
Rubix:382A6250
Manufacturer :70864
EAN:5010559708642
brand logo
brand logo

Product details : DRAPER 70864 2PC 1/4BSP FEMALE QUICKCOUPL


1/4" BSP steel female quick coupling.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 10.54 excl. VAT
/ Each
£ 12.65 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

DRAPER 37839 1/4 HOSE TAILPIECE/COUPLINGDRAPER 25815 1/2IN BSP MALE THREAD AIR LINE COUPLINGDRAPER 37829 3/8 FEMALE THREADED COUPLINGDRAPER 37841 3/8 HOSE TAILPIECE/COUPLINGDRAPER 81295 1/4BSP AIRLINE COUPLING SETDRAPER 37837 1/2 TAPERED MALE COUPLINGDRAPER 37840 1/4 HOSE TAILPIECE/COUPLINGDRAPER 54407 1/4IN BSP PARALLEL EURO COUPLING F THREADDRAPER 25857 COUPLING BODY 1/2M TAPER M100DRAPER 54420 3/8IN BSP F NUT PCL EURO COUPLING ADAPTORDRAPER 54411 COUPLING EURO-XF 8MM HOSE T/PDRAPER 25855 TWIN COUPLING (1)DRAPER 37838 1/2 TAPERED MALE COUPLINGDRAPER 54404 1/4IN BSP PARALLEL EURO COUPLING M THREADDRAPER 37842 3/8 HOSE TAILPIECE/COUPLING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap