References
Draper:37841
Rubix:382A1911
Manufacturer :37841
EAN:5010559378418
Product details : DRAPER 37841 3/8 HOSE TAILPIECE/COUPLING
For use with standard adaptors. Positive lock single action ideally suited for most compressed air applications. Maximum airflow rate 1197L/min (42cfm) at 6.9bar (100 psi). Maximum working pressure 13.8bar (200psi).
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 16.88 excl. VAT
/ Each
£ 20.26 incl. VAT
- Delivery usually within ( 7 ) days