References
Draper:09985
Rubix:390A2636
Manufacturer :09985



Product details : DRAPER 09985 LONG HANDLED STEEL NARROW RAKE
This practical long handled narrow rake is made from galvanised steel. It has a range of uses in the garden including raking, weeding, cultivating and spreading mulch. The handle is made from wood and measures 1.2m, providing a long reach without back strain. The narrow steel head has five tines and is just 15cm wide, making it ideal for working in tight spaces.
Technical specifications
Attributes
| Number of teeth | 5 |
|---|---|
| Length | 1200 mm |
| Width | 150 mm |
| Material | galvanised steel (head) with wooden handle |
Show UNSPSC/ECL@SS
£ 31.86 excl. VAT
/ 2 pieces
£ 38.23 incl. VAT
- Delivery usually within ( 7 ) days
