WOLF GARTEN DOM40 MULTI-CHANGE BOW RAKE 40CM
Wolf garten dom40 multi change 40cm bow rake
See technical informationReferences
Wolf-Garten:DOM40
Rubix:217A0651
EAN:4008423878332

Product details : WOLF GARTEN DOM40 MULTI-CHANGE BOW RAKE 40CM
Curved teeth can be pulled through soil and gravel smoothly and easily. Flat top for levelling seed beds
Technical specifications
Attributes
| Length | 340 mm |
|---|---|
| Width | 415 mm |
Show UNSPSC/ECL@SS
£ 24.99 excl. VAT
/ Each
£ 29.99 incl. VAT
- In stock: Next day delivery
