WOLF GARTEN LDM MULTI-CHANGE FAN RAKE
Wolf garten ldm multi change 11cm small fan rake
See technical informationReferences
Wolf-Garten:LDM
Rubix:219A2040
EAN:4008423877922



Product details : WOLF GARTEN LDM MULTI-CHANGE FAN RAKE
Sweeps areas with ease. Tines are made of flexible hardened spring steel which will not bend in use
Technical specifications
Attributes
| Length | 343 mm |
|---|---|
| Width | 47 mm |
Show UNSPSC/ECL@SS
£ 13.33 excl. VAT
/ Each
£ 16.00 incl. VAT
- Usually arrives within 14 working days
