References
Draper:31069
Rubix:4532185
Manufacturer :31069





Product details : DRAPER 31069 PLASTIC LEAF RAKE 550MM
23 tooth rake with head securely fixed to varnished natural wood handle.
Technical specifications
Attributes
| Number of teeth | 23 |
|---|---|
| Length | 1470 mm |
| Width | 550 mm |
Show UNSPSC/ECL@SS
£ 23.40 excl. VAT
/ 2 pieces
£ 28.08 incl. VAT
- Delivery usually within ( 7 ) days
