References
Draper:14302
Rubix:381A8057
Manufacturer :14302
EAN:5010559143023

Product details : DRAPER 14302 CARBON STEEL DIGGING SPADE(ASH
Epoxy coated carbon steel, fully hardened and tempered. Attached to an ash handle with clear lacquered finish and Y-dee handle.
Technical specifications
Attributes
| Length | 1025 mm |
|---|---|
| Width | 180 mm |
| Handle | ash handle (d-handle) |
| Weight | 1.93 kg |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 25.69 excl. VAT
/ Each
£ 30.83 incl. VAT
- Delivery usually within ( 7 ) days
