DRAPER 41590 22MM SPADE BIT

Draper

See technical information

References

Draper:41590
Rubix:215A5091
Manufacturer :41590
brand logo

Technical specifications

Length152 mm
Width22 mm
Handlehex shank 6.35mm
See all Specifications

Product details : DRAPER 41590 22MM SPADE BIT


This hex shank flat wood drill bit has a precision double ground tri-point for fast waste removal and enhanced cutting performance. Made from hardened and tempered carbon steel. Suitable for drilling holes in softwood, medium hardwood, particle board, plasterboard and plastics. The hex shank prevents the bit from slipping from the chuck, enabling a quick change. Compatible with standard drill drivers and drills with a 10/13mm standard chuck.

Technical specifications


Attributes
Length152 mm
Width22 mm
Handlehex shank 6.35mm
Weight0.041 kg
Materialhardened steel
£ 2.85 excl. VAT
/ Each
£ 3.42 incl. VAT
  • Delivery usually within ( 7 ) days