References
Draper:88790
Rubix:382A8472
Manufacturer :88790
EAN:5010559887903




Technical specifications
| Length | 1000 mm |
|---|---|
| Width | 185 mm |
| Handle | plastic y-dee handle with plastic-coated steel cored shaft |
Product details : DRAPER 88790 CARBON STEEL DIGGING SPADE
Epoxy coated carbon steel, fully hardened and tempered with plastic coated steel cored shaft and plastic Y-dee handle.
Technical specifications
Attributes
| Length | 1000 mm |
|---|---|
| Width | 185 mm |
| Handle | plastic y-dee handle with plastic-coated steel cored shaft |
| Weight | 2.21 kg |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 18.86 excl. VAT
/ Each
£ 22.63 incl. VAT
- Delivery usually within ( 7 ) days