DRAPER 18114 OIL DRAINER EXTENSION FUNNEL 420MM

Draper

See technical information

References

Draper:18114
Rubix:390A4543
Manufacturer :18114
brand logo

Technical specifications

Typeoil drainer extension funnel, 420mm

Product details : DRAPER 18114 OIL DRAINER EXTENSION FUNNEL 420MM


This oil drainer extension funnel increases the diameter of the drainer pan from 420mm to 550mm, making it much easier to catch all the oil. It is compatible with Draper Stock Nos. 13246, 13247 and 13265 - 90L oil drainers and other manufacturers with a 420mm diameter collection bowl.

Technical specifications


Attributes
Typeoil drainer extension funnel, 420mm
£ 26.25 excl. VAT
/ Each
£ 31.50 incl. VAT
  • Delivery usually within ( 7 ) days