DRAPER 21838 150MM DRAINBLASTER FORCE CUP

Draper

See technical information

References

Draper:21838
Rubix:381A9427
Manufacturer :21838
EAN:5010559218387
brand logo

Technical specifications

Typeforce cup for 21837 drain blaster, 150mm

Product details : DRAPER 21838 150MM DRAINBLASTER FORCE CUP


Spare 150mm cup for 21837 Drain Blaster.

Technical specifications


Attributes
Typeforce cup for 21837 drain blaster, 150mm
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
  • Delivery usually within ( 7 ) days