References
Draper:21837
Rubix:80098550
Manufacturer :21837
Product details : DRAPER 21837 WATER DRAIN BLASTER
Designed to clear blocked drains by an injection of water at high pressure to dislodge the blockage. Supplied with 70mm diameter cup suitable for sinks and baths. A 150mm diameter cup for cleaning toilets and urinals is available (Stock No.21838). To use - the Drain Blaster is filled with water, placed over the plughole and water blasted into drain using the plunger. Suitable for recessed wastes only.
Technical specifications
Attributes
| Type | drain blaster (21837) |
|---|
Show UNSPSC/ECL@SS
£ 7.49 excl. VAT
/ Each
£ 8.99 incl. VAT
- Delivery usually within ( 7 ) days