References
Draper:13246
Rubix:302A3376
Manufacturer :13246


Technical specifications
| Cable diameter | 420 mm |
|---|---|
| Type | gravity oil drainer, 90l (13246) |
Product details : DRAPER 13246 GRAVITY OIL DRAINER 90L
This air operated waste oil drainer has a 90L steel tank and is equipped with a height adjustable drain pan with a collection capacity of 10L. Fitted with safety valve. Complete with 1/4" BSP coupler. Heavy-duty castors and pull-handle for easy mobility.
Technical specifications
Attributes
| Cable diameter | 420 mm |
|---|---|
| Type | gravity oil drainer, 90l (13246) |
| Max intervention distance | 1.74 m |
Show UNSPSC/ECL@SS
£ 224.00 excl. VAT
/ Each
£ 268.80 incl. VAT
- Delivery usually within ( 7 ) days