DRAPER 21144 OIL DRAINER EXTENSION FUNNEL 330MM

Draper

See technical information

References

Draper:21144
Rubix:390A4542
Manufacturer :21144
brand logo

Technical specifications

Typeoil drainer extension funnel, 330mm

Product details : DRAPER 21144 OIL DRAINER EXTENSION FUNNEL 330MM


This oil drainer extension funnel increases the diameter of the drainer pan from 330mm to 622mm, making it much easier to catch all the oil. It is compatible with Draper Stock No. 13597 - 110L Suction Oil Drainer and Vacuum and other manufacturers with a 330mm diameter collection bowl.

Technical specifications


Attributes
Typeoil drainer extension funnel, 330mm
£ 66.25 excl. VAT
/ Each
£ 79.50 incl. VAT
  • Delivery usually within ( 7 ) days