References
Draper:46517
Rubix:382A3144
Manufacturer :46517
EAN:5010559465170
Product details : DRAPER 46517 100X4MM VDE P/SL S/G.S/D (PKD)
VDE approved fully insulated soft grip plain slot screwdrivers tested to 10kV, suitable for working on live circuits up to 1kV AC and 1.5kV DC. Made from hardened, tempered and chemically blacked S2 steel. on individual storage hanger.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Blade length | 100 mm |
| Imprint size | 4 mm |
Show UNSPSC/ECL@SS
£ 2.51 excl. VAT
/ Each
£ 3.01 incl. VAT
- Delivery usually within ( 7 ) days


