References
Draper:46535
Rubix:382A3160
Manufacturer :46535
EAN:5010559465354
Product details : DRAPER 46535 NO.3X150MM VDE PZ S/G-SD (PKD)
VDE approved fully insulated soft grip plain slot screwdrivers tested to 10kV, suitable for working on live circuits up to 1kV AC and 1.5kV DC. Made from hardened, tempered and chemically blacked S2 steel. on individual storage hanger.
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Blade length | 150 mm |
| Imprint size | no. 3 |
Show UNSPSC/ECL@SS
£ 4.67 excl. VAT
/ Each
£ 5.60 incl. VAT
- Delivery usually within ( 7 ) days


