WERA 005310 190I VDE NUTSPINNER 7.0/125 K'FORM+
VDE Insulated Nutspinners
See technical informationSee documentsReferences
Wera:05005310001
Rubix:2527393
EAN:4013288032508
Documents
Product details : WERA 005310 190I VDE NUTSPINNER 7.0/125 K'FORM+
Seriously high quality electricians screwdrivers for working safer. Correctly designed handles allow comfortable intensive use. Special steel blades dramatically extend service life.
Strengths
Smooth hard zones for high speed turning,soft grip zones for high torque transfer
Take it easy tool finder:colour coding according to profile and size
Hexagonal anti-roll feature againts rolling away
Conical blade
Take it easy tool finder:colour coding according to profile and size
Hexagonal anti-roll feature againts rolling away
Conical blade
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Blade length | 125 mm |
| Imprint size | 7 mm |
Show UNSPSC/ECL@SS
£ 13.72 excl. VAT
/ Each
£ 16.46 incl. VAT
- In stock: Next day delivery
