ROEBUCK 01870 SLOTTED TERMINAL SCREWDRIVER 100MM X 3 X 0.5
Insulated screwdriver slotted
See technical informationSee documentsReferences
Roebuck:3974795
Rubix:2016386
EAN:3660338394911
Documents
Product details : ROEBUCK 01870 SLOTTED TERMINAL SCREWDRIVER 100MM X 3 X 0.5
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Blade length | 100 mm |
| Imprint size | 3 |
Show UNSPSC/ECL@SS
£ 8.28 excl. VAT
/ Each
£ 9.94 incl. VAT
- In stock: Next day delivery

