ESTWING 31629 SAN ANGELO BAR 1830MM/72IN

Draper

See technical information

References

Estwing:31629
Rubix:390A3961
Manufacturer :31629
brand logo

Product details : ESTWING 31629 SAN ANGELO BAR 1830MM/72IN


This Estwing san angelo bar is a heavy-duty 25mm/1” carbon steel bar with heat treated ends for higher durability. There is a pointed tip on one end for breaking top soil and a flat tip on the opposite end for digging. It is ideal for breaking up concrete and stone, prying heavy material, digging into difficult soil to cut tree roots and obstacles, breaking up rocks, clay and concrete. It can also be used for moving heavy objects.

Technical specifications


Attributes
£ 36.63 excl. VAT
/ Each
£ 43.96 incl. VAT
  • Delivery usually within ( 7 ) days