ROEBUCK CROWBAR, FLAT PROFILE LENGTH 1000MM 845656
Flat profile crowbar
See technical informationSee documentsReferences
Roebuck:845656
Rubix:209A8324
EAN:3660338080487
Documents
Product details : ROEBUCK CROWBAR, FLAT PROFILE LENGTH 1000MM 845656
High quality forged crowbar.
Reinforcement of the bent areas and work areas by heat treatment.
Treated cutting edges.
Extended support surface for the hand.
20% weight reduction thanks to the flat profile.
Excellent finish with blue epoxy paint.
German made.
Reinforcement of the bent areas and work areas by heat treatment.
Treated cutting edges.
Extended support surface for the hand.
20% weight reduction thanks to the flat profile.
Excellent finish with blue epoxy paint.
German made.
Strengths
Bending resistance up to 50 % higher than conventional crowbarsReinforced handle.
Technical specifications
Attributes
| Length | 1000 mm |
|---|---|
| Weight | 2650 g |
Show UNSPSC/ECL@SS
£ 35.05 excl. VAT
/ Each
£ 42.06 incl. VAT
- In stock: Next day delivery

