Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Crowbar
GEDORE WRECKING BAR 120-800
GEDORE WRECKING BAR 120-800
Nail puller 800 mm
References
gedore:
120-800
rubix:
122A5528
manufacturer :
8769840
ean:
4010883876988
Technical specifications
Length
800
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE WRECKING BAR 120-800
Wrecking bar 800 mm Made from special steel Working edges carefully hardened and tempered
Technical specifications
Attributes
Logistic Weight
1770
g
Length
800
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.02
excl. VAT
/
Each
£
43.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK CROWBAR, HEXAGONAL PROFILE LENGTH 800MM 845659
ROEBUCK 36CP25 CROWBAR 36 X 1 INCH
BAHCO 2484/S4 PRY BAR SET 4 PCS
SEALEY PRY BAR S0559
FACOM 450MM CROWBAR 268.3
MILWAUKEE 4932478249 9 NAIL PULLER
DRAPER 30598 MINI PRY BAR SET 125MM BLUE (3 PIECE)
STANLEY 1-55-503 FATMAX SPRING STEEL WRECK BAR 24 INCH
GEDORE WRECKING BAR 120-600
GEDORE RED R19101002 4 PIECE PRY BAR SET 8 12 18 24 INCH
STANLEY 1-55-515 WONDERBAR PRYBAR 12.5 INCH
TORQLDR 6332670 TYRE LEVER 38-16
BAHCO 3684-24 PRY BAR 609MM
FACOM CROWBAR 268.4
MILWAUKEE 4932478254 15 WRECKING BAR