Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Crowbar
ROEBUCK CROWBAR, HEXAGONAL PROFILE LENGTH 600MM 845658
ROEBUCK CROWBAR, HEXAGONAL PROFILE LENGTH 600MM 845658
Hex profile crowbar
References
roebuck:
845658
rubix:
209A8200
ean:
3660338080494
Technical specifications
Length
600
mm
Weight
1460
g
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK CROWBAR, HEXAGONAL PROFILE LENGTH 600MM 845658
High quality steel forged crowbar.
Reinforcement of the bent areas and work areas by heat treatment.
Excellent finish with blue epoxy paint.
German made.
Strengths
Very good ergonomic design
Technical specifications
Attributes
Length
600
mm
Weight
1460
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.81
excl. VAT
/
Each
£
24.97
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
BAHCO 3681-11 PRY BAR
GEDORE WRECKING BAR 120-600
GEDORE RED R19101003 PRY BAR 275MM
GEDORE RED R19101002 4 PIECE PRY BAR SET 8 12 18 24 INCH
STANLEY 1-55-515 WONDERBAR PRYBAR 12.5 INCH
STANLEY 1-55-526 WONDERBAR PRYBAR 21 INCH
BAHCO 2484/S4 PRY BAR SET 4 PCS
GEDORE 39 TYRE LEVER 6333050
SEALEY PRY BAR S0559
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 800MM 845655
FACOM WRECKING BAR 1260.70
ROEBUCK 60CBCP CROWBAR 60 X 1.1/8 INCH
DRAPER 35396 PRY BARS SET OF 4
BAHCO 3681-16 PRY BAR
FACOM CROWBAR 268.4