References
Stanley:0-55-117
Rubix:1260187
EAN:3253560551179

Product details : STANLEY 0-55-117 MOULD PRECISION PRYBAR 10 INCH
Ideal for prying mouldings and trim cleanly on flat surfaces, reduces the chances of damaging the material.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 17x80x292 mm |
|---|---|
| Package weight | 304 g |
| Length | 250 mm |
| Weight | 298 g |
Show UNSPSC/ECL@SS
£ 16.97 excl. VAT
/ Each
£ 20.36 incl. VAT
- Delivery usually within ( 7 ) days