References
Draper:23741
Rubix:390A2915
Manufacturer :23741
Product details : DRAPER 23741 12V LITHIUM JUMP STARTER WITH DIGITAL DISPLAY 2000A
This powerful 12V lithium jump starter features an easy-to-read LCD display and is fully protected against short circuit, overload and reverse polarity. Its compact design allows for easy storage in a glovebox, and its lightweight construction makes it highly portable. Additionally, it includes an integrated emergency LED flashlight with three light functions - high/SOS/strobe. There is a built-in power bank for charging mobile devices on the go and it is equipped with 1 x USB-C port and 2 x USB ports. This jump starter is capable of starting an average 10 litre petrol engine or 8 litre diesel engine. Supplied inside a sturdy zip-case for convenient storage.
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Amperage | 2000 A |
| Weight | 960 g |
Show UNSPSC/ECL@SS
£ 208.75 excl. VAT
/ Each
£ 250.50 incl. VAT
- Delivery usually within ( 7 ) days


