References
Schumacher Electric:13749
Rubix:390A2980
Manufacturer :13749
Product details : SCHUMACHER 13749 12V LITHIUM JUMP STARTER 600A
This Schumacher lithium jump starter and power bank is designed for on-the-go charging. Its advanced 16V 4-cell lithium technology provides superior starting performance for jump-starting 4L petrol and 2L diesel engines with 12V dead batteries. The Pre-Boost technology pre-charges deeply discharged batteries, and the Pre-heat mode warms the battery for optimal starting in low temperatures. The built-in flashlight offers flashing and SOS modes for emergency use. An easy-to-read LED display shows battery charge status. In addition to jump-starting cars, the unit functions as a powerful battery pack with a USB-C output for charging mobile devices. For safety, the unit protects against reverse polarity, short circuit, low voltage, high temperature and reverse charging. This lightweight and portable jump starter is ideal for storing in a car glovebox for easy access. Includes a smart cable with battery clamps, USB-C charging cable and storage bag.
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Amperage | 600 A |
| Weight | 760 g |
Show UNSPSC/ECL@SS
£ 106.18 excl. VAT
/ Each
£ 127.42 incl. VAT
- Delivery usually within ( 7 ) days






