References
Schumacher Electric:13688
Rubix:390A2945
Manufacturer :13688
Product details : SCHUMACHER 13688 12V 2300A JUMP STARTER
This professional and powerful 12V jump starter from Schumacher is designed for trouble-free starting of cars and commercial vehicles. It is equipped with a main switch for spark-free connection to the vehicle battery. The digital display shows the voltage of the internal batteries and the vehicle. There is a USB port for charging mobile devices and a 12V outlet which is also used for memory saver mode. The unit is equipped with a reverse polarity alarm, anti-spiking, and a 300A in-line fuse to protect against excessive current output. There are heavy-duty curved clamps for easy and optimal battery terminal connection. For extra durability, this unit has a robust case with protective rubber bumpers for shockproofing.
Technical specifications
Attributes
| Amperage | 2300 A |
|---|---|
| Weight | 11750 g |
Show UNSPSC/ECL@SS
£ 556.18 excl. VAT
/ Each
£ 667.42 incl. VAT
- Delivery usually within ( 7 ) days




