References
Schumacher Electric:13753
Rubix:390A2983
Manufacturer :13753
Product details : SCHUMACHER 13753 12V LITHIUM JUMP STARTER 2000A
This compact Schumacher lithium jump starter and power bank is designed for on-the-go charging. Its advanced 16V 4-cell lithium technology provides superior starting performance for jump-starting 10L petrol and 7L diesel engines with 12V dead batteries. The Pre-Boost technology pre-charges deeply discharged batteries, and the Pre-heat mode warms the battery for optimal starting in low temperatures. The built-in flashlight offers flashing and SOS modes for emergency use. There is an easy to read LCD screen. In addition to jump-starting cars, the unit functions as a powerful battery pack offering wireless charging for Qi compatible devices and a USB-C output for charging mobile devices. For safety, the unit protects against reverse polarity, short circuit, low voltage, high temperature and reverse charging. Includes a smart cable with battery clamps, USB-C charging cable and storage case.
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Amperage | 2000 A |
| Weight | 1300 g |
Show UNSPSC/ECL@SS
£ 249.93 excl. VAT
/ Each
£ 299.92 incl. VAT
- Delivery usually within ( 7 ) days




