References
Spartex:845239
Rubix:209A7823
EAN:3660338806858

Documents
Product details : SPARTEX 845239 SQUARE TROWEL LENGTH 200MM
Hardened Steel. Tapered blade. Brass Steel ferrule..
Forged monobloc leg welded by peripheral point..
Handle in varnished wood.
Forged monobloc leg welded by peripheral point..
Handle in varnished wood.
Square trowel 200mm
Strengths
Welded with safety cord ensures impermeability and protects against corrosion
Applications
For large masonery mission - Hard work
Technical specifications
Attributes
| Shape | square |
|---|---|
| Length | 200 mm |
| Width | 20 cm |
| Handle | varnished wood |
Show UNSPSC/ECL@SS
£ 8.53 excl. VAT
/ Each
£ 10.24 incl. VAT
- In stock: Next day delivery
