References
Draper:99032
Rubix:382A9326
Manufacturer :99032
EAN:5010559990320

Product details : DRAPER 99032 ST/LESS LONG T-TROWEL
Manufactured with a fully hardened, tempered and polished stainless steel double-riveted socket and blade securely fitted to a solid ash handle. This quality stainless steel tool is designed to give many years of service. Ideal for the discerning gardener looking for a traditional style.
Technical specifications
Attributes
| Length | 1047 mm |
|---|---|
| Width | 16 cm |
| Handle | solid ash handle |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 16.65 excl. VAT
/ Each
£ 19.98 incl. VAT
- Delivery usually within ( 7 ) days
