DRAPER 13247 OIL DRAINER

Draper

See technical information

References

Draper:13247
Rubix:387A2526
Manufacturer :13247
brand logo

Technical specifications

Typedraper 13247 suction oil drainer, 90l

Product details : DRAPER 13247 OIL DRAINER


This air operated waste oil drainer has a 90L steel tank and is equipped with a height adjustable drain pan with a collection capacity of 10L. Fitted with safety valve. Complete with 1/4" BSP coupler. Heavy-duty castors and pull-handle for easy mobility.

Technical specifications


Attributes
Typedraper 13247 suction oil drainer, 90l
£ 282.50 excl. VAT
/ Each
£ 339.00 incl. VAT
  • Delivery usually within ( 7 ) days