SCHUMACHER 13687 12V 1700A JUMP STARTER

Draper

See technical information

References

Schumacher Electric:13687
Rubix:390A2944
Manufacturer :13687
brand logo

Technical specifications

Amperage7 A
Weight9250 g

Product details : SCHUMACHER 13687 12V 1700A JUMP STARTER


This Schumacher jump starter is perfect for daily use in car dealerships, garages, body shops, and by car enthusiasts. It can be used for cars, vans, campers, and heavier vehicles. The on/off switch prevents short-circuiting of the terminals and draining of the battery. The unit is easy to use with its color LED charging lights and battery level indicator. There is a 12V outlet which is also used for memory saver mode. The unit is equipped with a reverse polarity alarm, anti-spiking, and a 300A in-line fuse to protect against excessive current output. Designed to be robust, the unit is lightweight and compact with an integrated carry handle for portability.

Technical specifications


Attributes
Amperage7 A
Weight9250 g
£ 293.68 excl. VAT
/ Each
£ 352.42 incl. VAT
  • Delivery usually within ( 7 ) days