References
Draper:83764
Rubix:382A7861
Manufacturer :83764
EAN:5010559837649




Product details : DRAPER 83764 S/S L/HAND. LAWN RAKE SOFTGRIP
Fitted with fully hardened, tempered and polished tines. The 16 flexible round stainless steel tines are securely fixed to tubular steel handle with soft grip handle for user comfort.
Technical specifications
Attributes
| Number of teeth | 16 |
|---|---|
| Length | 1775 mm |
| Width | 460 mm |
| Material | stainless steel tines; tubular steel handle with soft grip |
Show UNSPSC/ECL@SS
£ 51.22 excl. VAT
/ 2 pieces
£ 61.46 incl. VAT
- Delivery usually within ( 7 ) days
