References
Draper:80215
Rubix:382A7200
Manufacturer :80215
EAN:5010559802159



Product details : DRAPER 80215 MORTAR JOINT RAKER
For cleaning old or damaged mortar joints prior to repointing. Cast aluminium handle with integral mortar joint blade to assist with cleaning up brick edges. Variable depth 60mm spike. 45mm diameter metal wheels.
Technical specifications
Attributes
| Length | 237 mm |
|---|---|
| Material | cast aluminium handle; integral mortar joint blade; hardened point; metal wheels |
Show UNSPSC/ECL@SS
£ 12.33 excl. VAT
/ Each
£ 14.80 incl. VAT
- Delivery usually within ( 7 ) days
