References
Draper:46534
Rubix:382A3159
Manufacturer :46534
EAN:5010559465347
Product details : DRAPER 46534 NO.2X100MM VDE PZ S/G-SD (PKD)
VDE approved fully insulated soft grip plain slot screwdrivers tested to 10kV, suitable for working on live circuits up to 1kV AC and 1.5kV DC. Made from hardened, tempered and chemically blacked S2 steel. on individual storage hanger.
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Blade length | 100 mm |
| Imprint size | no.2 |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- Delivery usually within ( 7 ) days


