ROEBUCK SLOTHEAD SCREWDRIVER INSULATED 1000V 2.5MM 880437


Vde insulated 1000v slotted screwdriver

References
roebuck:880437
rubix:209A7962
ean:3660338338427
Technical specifications
ImprintFlat
Blade length75 mm
Imprint size2,5

Product details : ROEBUCK SLOTHEAD SCREWDRIVER INSULATED 1000V 2.5MM 880437


Standard: ISO 2380/ IEC 60900 Certified VDE/GS
For all electrical applications up to 1000 v ACHardened chromium vanadium molybdenum steel blade, black finish.
Multi component ergonomic handle with anti-slip protection.
 

Strengths

Isolation directly moulded on blade Excellent torque application

Technical specifications


Attributes
ImprintFlat
Blade length75 mm
Imprint size2,5
Show UNSPSC/ECL@SS
£ 5.85 excl. VAT
/ Each
£ 7.02 incl. VAT
  • In stock: Next day delivery