FACOM ATP1X100TVE PROT SD PH 1X100 1000V SLIM
Insulated Screwdriver
See technical informationSee documentsReferences
Facom:ATP1X100TVE
Rubix:232A8050
EAN:3662424096471
Documents
Product details : FACOM ATP1X100TVE PROT SD PH 1X100 1000V SLIM
Strengths
•For improved safety, each screwdriver is tested individually at 10,000 Volt for 10 seconds VDE approved
Slim Profile gives 27% more reach
Inline Hardening Process – +100% Tip Life and +100% Bar Strength
Handle Material - Softer for more Comfort and still Chemical Resistant
Handle ‘Channel’ - +10% Torque
Laser Marking - gives virtually Permanent Marking
CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear
Slim Profile gives 27% more reach
Inline Hardening Process – +100% Tip Life and +100% Bar Strength
Handle Material - Softer for more Comfort and still Chemical Resistant
Handle ‘Channel’ - +10% Torque
Laser Marking - gives virtually Permanent Marking
CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Blade length | 100 mm |
| Imprint size | ph1 |
Show UNSPSC/ECL@SS
£ 13.65 excl. VAT
/ Each
£ 16.38 incl. VAT
- Delivery usually within ( 14 ) days

