FACOM ATD1X100VE PRO-TWIST SCREWDRIVER POZI 1 X 100 MM 1000V VDE


Screwdriver prot2 pz 1000v

References
facom:ATD1X100VE
rubix:210A6865
ean:3662424095795
brand logo
brand logo
Technical specifications
ImprintPozidriv
Blade length100 mm
Imprint sizePZ1

Product details : FACOM ATD1X100VE PRO-TWIST SCREWDRIVER POZI 1 X 100 MM 1000V VDE


For your safety, each screwdriver is tested individually at 10000 volts for 10 seconds, at the end of the manufacturing cycle.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tri-coating" treatment of the blade (Zinc-Nickel-Chrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.

Technical specifications


Attributes
ImprintPozidriv
Blade length100 mm
Imprint sizePZ1
Show UNSPSC/ECL@SS
£ 13.03 excl. VAT
/ Each
£ 15.64 incl. VAT
  • In stock: Next day delivery