Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
STANLEY 0-65-417 FATMAX SCREWDRIVER INSULATED PZ 0 X 75
STANLEY 0-65-417 FATMAX SCREWDRIVER INSULATED PZ 0 X 75
1000m Fatmax Insulated Pozidriv Screwdriver
References
stanley:
0-65-417
rubix:
1358969
ean:
3253560654177
Technical specifications
Imprint
Pozidriv
Blade length
75
mm
Imprint size
PZ0
See all Specifications
Product details
Technical specifications
Product details : STANLEY 0-65-417 FATMAX SCREWDRIVER INSULATED PZ 0 X 75
Technical specifications
Attributes
Packaged dimensions (D x W x H)
27
x
27
x
242
mm
Imprint
Pozidriv
Blade length
75
mm
Imprint size
PZ0
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.42
excl. VAT
/
Each
£
7.70
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-8520S SCREWDRIVER ERGO IEC COMBIPH2X100
GEDORE VDE2160PH-0 SCREWDRIVER
ROEBUCK 1000V INSULATED SD SLOTTED 150MM SCREWDRIVER
BAHCO 8930SL-2P 2 BLADES INSULATED TX30 X100
ROEBUCK 02280 1000V INSULATED 8MM NUT SPINNER
BAHCO BE-8705S SCREWDRIVER ERGO IEC HEX 5X175
WERA 006159 162I VDE SCREWDRIVER PH2/200 K'FORM+
BAHCO 8710SL-2P 2 BLADES INSULATED COMBI PZ1
WERA 006169 167I VDE SCREWDRIVER TX9/80 K'FORM+
BAHCO BE-8800S SCREWDRIVER ERGO IEC PZ0X75
BRITOOL EXPERT SCREWDRIVER 1000V 25X50 E165410
KNIPEX 982500 CROSS SLOT SCREWDRIVERS 162MM
BAHCO 623-6.5-150 SCREWDRIVER AISLO STR 6.5X150
WERA 006451 162IS VDE SLIMLINE D/DRIVER PH2/100 K'FORM+
ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 4MM 827107