References
Draper:16056
Rubix:381A8441
Manufacturer :16056
EAN:5010559160563

Product details : DRAPER 16056 2 IN 1 PETROL MULTI-TOOL
This 2-in-1 petrol garden power tool is equipped with two attachments for different tasks around the garden - grass trimming and hedge cutting. It is powered by a 33cc 2-stroke engine with choke and recoil start for simple operation. There is a on/off switch with safety throttle lever and lock-on for easier starting. The hedge cutter attachment has 440mm long dual-action blades that are perfect for cutting branches, up to 22mm thick, and tackling hard-to-reach areas. The grass trimmer attachment has a 'Tap and Go' line feed, which efficiently cuts through overgrown grass, weeds and light brush. Lightweight for comfortable use, with an adjustable D-type soft grip handle for better control. It has a split-shaft design for convenient storage and transportation. Fitted with a single strap shoulder harness with a quick release mechanism. Compatible with E10 fuel.
Technical specifications
Attributes
| Type | draper 16056 2 in 1 petrol multi-tool |
|---|---|
| Weight | 11.5 kg |
Show UNSPSC/ECL@SS
£ 133.31 excl. VAT
/ Each
£ 159.97 incl. VAT
- Delivery usually within ( 7 ) days





