References
Draper:71114
Rubix:382A6285
Manufacturer :71114
EAN:5010559711147

Product details : DRAPER 71114 PRO PERFORMANCE WORK GLOVES L
Close fitting work gloves offering high dexterity while working. Made from shape fitting Spandex for a flexible, comfortable fit with a spiderweb patterned palm which offers a high level of grip and dexterity, perfect when handling polished mechanics tools and small components. Soft brow wipe material and padding to the knuckle area offer further comfort while working. Adjustable hook and loop cuff for a comfortable and secure fit.
Technical specifications
Attributes
| Size | l |
|---|---|
| Abrasion resistance level | 2 |
| Main material | elastane |
| Packaging | 1 x web grip work gloves |
| Material | spandex (shape fitting) with spiderweb patterned palm; soft brow wipe material; padding to the knuckle area; adjustable hook and loop cuff |
Show UNSPSC/ECL@SS
£ 4.66 excl. VAT
/ Each
£ 5.59 incl. VAT
- Delivery usually within ( 7 ) days
