ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 8


HyFlex 11842

References
ansell:11-842-08
rubix:239A1002
manufacturer :11842080
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size8
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 8


  • Sustainable design: HyFlex® 11-842 sustainable Multi-Purpose glove liners are designed with 90% recycled nylon yarn* reducing our carbon footprint by 75g CO2eq/pair** and plastic-free inner packaging that contains 53% fewer materials^
  • Increased durability: FORTIX™ Technology provides up to 20% greater abrasion resistance^^
  • Enhanced comfort: ZONZ™ Comfort Fit Technology helps improve breathability and dexterity
  • Touchscreen compatibility: These industrial gloves work with multiple touchscreen devices – no need to remove them when switching between tasks for enhanced workplace safety
  • Certified skin-friendliness: These HyFlex® gloves are dermatologically tested and free of harmful substances

 

*minimum recycled content of more than 30% in the final product (based on size 9)

**vs. standard nylon multi-purpose gloves

^71% less greenhouse gas emissions – Ansell’s LCA, calculated as weight reduction, peer-reviewed

^^vs. previous technology version

Our best Multi-Purpose gloves, now made green.

Strengths

  • 90% recycled nylon liner*: Carbon footprint reduction of 75g CO2eq/pair**
  • FORTIX™ Technology: Up to 20% greater abrasion resistance^
  • ZONZ™ Comfort Fit Technology: Better breathability and hand movement



*minimum recycled content of 30% in the final product  (based on size 9)
** vs standard nylon Multi-Purpose glove
˄vs previous technology version 

Applications

General handling|Assembly of small parts|Raw material handling|Picking, fastening components|Adjusting systems and screwing|Warehouse and logistics operations|Compatible with consumer and industrial touchscreens|Quality inspection|Dry food handling & packaging|Occasional handling of hot objects : EN407 Contact Heat class 1 (100°C for 15s)
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size8
CoatingNitrile
Abrasion resistance level4
Main materialNylon
ESDNo
Usage environmentDry
ColourGreen
MaterialNylon, spandex, carbon
Show UNSPSC/ECL@SS
£ 4.10 excl. VAT
/ Each
£ 4.92 incl. VAT
  • In stock: Next day delivery