POLYCO DFU DYFLEX AIR DYNEEMA GLOVES 4X42C GREY SIZE 6


POLYCO DYFLEX ® ULTRA REUSABLE CUT RESISTANT GLOVES

References
polyco healthline:DFU/06
rubix:80152149
ean:05010699842381
brand logo
brand logo
Technical specifications
Size6
CoatingPolyurethane
Abrasion resistance level4
See all Specifications

Product details : POLYCO DFU DYFLEX AIR DYNEEMA GLOVES 4X42C GREY SIZE 6


Seamless knitted glove with Dyneema Diamond Technology and polyurethane palm coating. Cut Resistant: The liner, made with Dyneema® Diamond Technology, provides an excellent level of cut resistance without the use of abrasive materials. Grip: Polyurethane palm coating provides outstanding abrasion resistance and an excellent grip. Comfort: The seamless construction of the soft yarn provides an exceptional level of comfort, whilst the open back style allows for excellent breathability.
Standard : EN388_4X42CAQL : 1.5

Technical specifications


Attributes
Size6
CoatingPolyurethane
Abrasion resistance level4
Main materialPolyurethane
Packaging1 Pair Polybag;48 Pairs Case
Cuff styleElasticated Knitted
MaterialPolyurethane (Palm Coating)
Show UNSPSC/ECL@SS
£ 15.18 excl. VAT
/ Each
£ 18.22 incl. VAT
  • In stock: Next day delivery