Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Special risk gloves
Anti-shock glove
TEGERA 9196 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
TEGERA 9196 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
Synthetic leather glove TEGERA 9196
References
tegera:
9196-6
rubix:
386A2259
ean:
7392626036406
Technical specifications
Size
6
Main material
polyester
Product details
Technical specifications
Product details : TEGERA 9196 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
TEGERA® 9196, Synthetic leather glove, unlined, 0,7 mm Microthan®+, diamond grip pattern, polyester, Cat. II, wrist support, chrome free, for assembly work
Technical specifications
Attributes
Size
6
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.48
excl. VAT
/
Each
£
40.18
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 7773 LEATHER GLOVE DYNAMIC STRENGTH 11 2XL
SHOWA 377 IMPACT PROTECTION GLOVES BLUE 10/XXL
TEGERA 9196 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
POLYCO MTEHV MULTI-TASK E HV NITRILE GLOVES 4141X YLW/ORG/GRN SIZE 10
TEGERA 9185 SYNTHETIC LEATHER GLOVE PRO MICROTHAN IMPACTOTHAN 10 XL
TEGERA 7773 LEATHER GLOVE DYNAMIC STRENGTH 10 XL
POLYCO MTEHV MULTI-TASK E HV NITRILE GLOVES 4141X YLW/ORG/GRN SIZE 7
PORTWEST A721 XL IMPACTGLOVESY/O-XL A721-10
TEGERA 9185 SYNTHETIC LEATHER GLOVE PRO MICROTHAN IMPACTOTHAN 11 2XL
ANSELL R840 RINGERS 4131AP NITRILE PALM TPR GLOVES BLK/GRNYEL SIZE 7
TEGERA 9196 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
POLYCO MTEC5 MULTI-TASK E C5 NITRILE PALM GLOVES 4X44D GRN/BLK SIZE 8
TEGERA 9185 SYNTHETIC LEATHER GLOVE PRO MICROTHAN IMPACTOTHAN 7 S
ANSELL R840 11 RINGERS NITRILE PALM TPR GLOVES BLK/GRNYEL SIZE 11
ANSELL R840 RINGERS 4131AP NITRILE PALM TPR GLOVES BLK/GRNYEL SIZE 10