TEGERA 318 TEXTILE GLOVE 8 M

All-round work gloves 318 TEGERA®

See technical informationSee documents
References
Tegera:318-8
Rubix:207A3193
EAN:7340118316970
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size8
Coating of the gloveswithout
Abrasion resistance level2
See all Specifications
Documents

Product details : TEGERA 318 TEXTILE GLOVE 8 M


Soft and comfortable dark blue textile glove with phthalate free, dark blue colored, vinyl dots. Made of 13 gg nylon and cotton, double knitted, without any seams. Great fit, good grip, and fingertip sensitivity. Maximal breathability, perfect as an alternative when a dipped glove feels too warm. Suitable for versatile work in dry environments. Withstands contact heat up to 100°C/212°F and has food approval (not for fatty food).
Dark blue textile glove with vinyl dots. Withstands contact heat up to 100°C/212°F.

Strengths

Withstands contact heat up to 100°C, Approved for handling foodstuffs, Phthalate-free

Applications

PIM_TEAM
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size8
Coating of the gloveswithout
Abrasion resistance level2
Main materialtextile
Show UNSPSC/ECL@SS
£ 2.03 excl. VAT
/ Each
£ 2.44 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (6)