References
Draper:02936
Rubix:381A5900
Manufacturer :02936
EAN:5010559029365


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Product details : DRAPER 02936 BLUE FRAME CLEAR SAFETY SPECS
Lightweight safety glasses with clear polycarbonate wrap-around anti-scratch and anti-fog lenses. The sport-style safety glasses are built to withstand extreme temperatures. Fitted with a soft rubber nose piece and rubber-tipped arms achieving a secure and comfortable fit.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 6.91 excl. VAT
/ Each
£ 8.29 incl. VAT
- Delivery usually within ( 7 ) days