HONEYWELL 1032179 MILLENNIA 2G BLACK FRAME CLEAR FOGBAN SAFETY SPECS
Millennia Bezel 2g
See technical informationReferences
Honeywell:1032179
Rubix:80256164
EAN:7312550321799


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Product details : HONEYWELL 1032179 MILLENNIA 2G BLACK FRAME CLEAR FOGBAN SAFETY SPECS
This model offers high visibility and good contrast in low light conditions. Eyes made of clear polycarbonate, high scratch-resistant coating on the outside (K-marking), high quality anti-fog lining (N-marking) Dielectric (no metal component).
Strengths
Glass with a narrower curve that eliminates gaps and provides better protection. The material of the frame is softer and more flexible for comfort at the temples and ears for use throughout the day.
Applications
Automotive manufacturer and OEM. Construction and public works energy or electricity. Food industries General industry. Industrial Cleaning Laboratory. Logistics. Maintenance. Offshore medical and pharmaceutical industry. Services Shipbuilding. Telecommunications. Textile industries. Transportation Utilities. Wood industries.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | black |
Show UNSPSC/ECL@SS
£ 5.65 excl. VAT
/ Each
£ 6.78 incl. VAT
- Usually arrives within 14 working days