HONEYWELL 1015367 A800 GREY TEMPLES/TSR GREY LENS FOGBAN SAFETY SPECS
A800 sunglasses
See technical informationSee documentsReferences
Honeywell:1015367
Rubix:80256170
EAN:7312550153673


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | grey |
| Ocular material | polycarbonate |
Documents
Product details : HONEYWELL 1015367 A800 GREY TEMPLES/TSR GREY LENS FOGBAN SAFETY SPECS
Fine branches equipped with flexible elastomer tips. Molded nose bridge comfortable and anti-slip. Eyepieces made of polycarbonate. Anti-scratch treatment. Enveloping shape. 180 ° field of view. EN166 standard, weight 22 g.
Strengths
Branches with sporty design. Light: 22 grams.
Applications
Mechanical work, indoors or outdoors.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | grey |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 7.37 excl. VAT
/ Each
£ 8.84 incl. VAT
- Usually arrives within 14 working days