3M™ OX™ Safety Overspectacles
Coating of the glasses | anti-scratch and anti-fog |
---|---|
Eyepiece shade | colourless |
Ocular material | polycarbonate |
Package weight | 88 g |
---|---|
Coating of the glasses | anti-scratch and anti-fog |
Eyepiece shade | colourless |
Ocular material | polycarbonate |
Weight | 820 g |
Type 2 | overglasses |
Adjustable side pieces | yes |
Usually arrives within 14 working days